Zoro Homepage

Ball Bearing, 35mm Bore, 62mm, Sealed

  • Mfr # 2101067707

  • Zoro # G3791229


product price: $11.69
/ea

Key Features

Bearing Type
Electric Motor, Sealed
Bore Dia.
35mm
Cage Material
52100 Steel
Outside Dia.
62mm
Width
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067707
Zoro #
G3791229
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
35mm
Outside Dia.
62mm
Width
14mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Max. RPM
10500
Lubrication
Polyrex EM Grease
Industry Number
6007 2RS

Description

Ball Bearing, 35mm Bore, 62mm OD, Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.