Zoro Homepage

Ball Bearing, 35mm Bore, 72mm, 17mm, W

  • Mfr # 2101070822

  • Zoro # G3789941


product price: $11.35
/ea

Key Features

Bearing Type
Electric Motor, Open
Bore Dia.
35mm
Cage Material
52100 Steel
Outside Dia.
72mm
Width
17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101070822
Zoro #
G3789941
UPC #
04012801069007
Country of Origin
Turkey

Dimensions

Bore Dia.
35mm
Outside Dia.
72mm
Width
17mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
8800
Industry Number
6207
Lubrication
Light Oil Preservative

Description

Ball Bearing, 35mm Bore, 72mm OD, 17mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.