Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 40mm Bore, 68mm, Sealed

  • Mfr # 2101067772

  • Zoro # G3791168


product price: $13.99
/ea

Key Features

Bearing Type
Electric Motor, Sealed
Bore Dia.
40mm
Cage Material
52100 Steel
Outside Dia.
68mm
Width
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067772
Zoro #
G3791168
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
40mm
Outside Dia.
68mm
Width
15mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
6008 2RS
Lubrication
Polyrex EM Grease
Max. RPM
9500

Description

Ball Bearing, 40mm Bore, 68mm OD, Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.