Zoro Homepage

Ball Bearing, 40mm Bore, 68mm, Shielded

  • Mfr # 2101067801

  • Zoro # G3791125


product price: $13.49
/ea

Key Features

Bearing Type
Electric Motor, Shielded
Bore Dia.
40mm
Cage Material
52100 Steel
Outside Dia.
68mm
Width
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067801
Zoro #
G3791125
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
40mm
Outside Dia.
68mm
Width
15mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Max. RPM
9500
Lubrication
Polyrex EM Grease
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
6008 ZZ

Description

Ball Bearing, 40mm Bore, 68mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.