Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 45mm Bore, 100mm, 25mm

  • Mfr # 6309C3

  • Zoro # G3788429


product price: $27.19
/ea

Key Features

Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6309C3
Zoro #
G3788429
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm

Details

Item
Ball Bearing, 45mm Bore, 100mm OD, 25mmW
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
5900
Industry Number
6309
Lubrication
Light Oil Preservative

Description

Ball Bearing, 45mm Bore, 100mm OD, 25mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.