Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 45mm Bore, 85mm, 19mm, W

  • Mfr # 6209C3

  • Zoro # G3789786


product price: $18.65
/ea

Key Features

Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Bore Dia.
45mm
Outside Dia.
85mm
Width
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209C3
Zoro #
G3789786
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
19mm

Details

Item
Ball Bearing, 45mm Bore, 85mm OD, 19mm W
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
6209
Max. RPM
7300

Description

Ball Bearing, 45mm Bore, 85mm OD, 19mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.