Zoro Homepage

Ball Bearing, 45mm Bore, 85mm, Shielded

  • Mfr # 6209 ZZ C3 G93

  • Zoro # G3789801


product price: $22.25
/ea

Key Features

Bearing Type
Electric Motor, Shielded
Bore Dia.
45mm
Cage Material
52100 Steel
Outside Dia.
85mm
Width
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209 ZZ C3 G93
Zoro #
G3789801
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
19mm

Details

Item
Ball Bearing, 45mm Bore, 85mmOD,Shielded
Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Industry Number
6209 ZZ
Max. RPM
7300
Temp. Range
-20 Degrees F to +248 Degrees F

Description

Ball Bearing, 45mm Bore, 85mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.