Zoro Homepage

Ball Bearing, 50mm Bore, 110mm, 27mm

  • Mfr # 2101072813

  • Zoro # G3788368


product price: $34.55
/ea

Key Features

Bearing Type
Electric Motor, Open
Bore Dia.
50mm
Cage Material
52100 Steel
Outside Dia.
110mm
Width
27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072813
Zoro #
G3788368
UPC #
04012801076838
Country of Origin
Turkey

Dimensions

Bore Dia.
50mm
Outside Dia.
110mm
Width
27mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Industry Number
6310
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative
Max. RPM
5300

Description

Ball Bearing, 50mm Bore, 110mm OD, 27mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.