Zoro Homepage

Ball Bearing, 50mm Bore, 110mm Shielded

  • Mfr # 2101072782

  • Zoro # G3788386


product price: $37.25
/ea

Key Features

Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Bore Dia.
50mm
Outside Dia.
110mm
Width
27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072782
Zoro #
G3788386
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
50mm
Outside Dia.
110mm
Width
27mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Max. RPM
5300
Industry Number
6310 ZZ
Temp. Range
-20 Degrees F to +248 Degrees F
Lubrication
Polyrex EM Grease

Description

Ball Bearing, 50mm Bore,110mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.