Zoro Homepage

Ball Bearing, 50mm Bore, 80mm, Sealed

  • Mfr # 2101067900

  • Zoro # G3791028


product price: $22.65
/ea

Key Features

Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Bore Dia.
50mm
Outside Dia.
80mm
Width
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067900
Zoro #
G3791028
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
50mm
Outside Dia.
80mm
Width
16mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Industry Number
6010 2RS
Lubrication
Polyrex EM Grease
Temp. Range
-20 Degrees to 212 Degrees F
Max. RPM
8000

Description

Ball Bearing, 50mm Bore, 80mm OD, Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.