Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 50mm, Tapered Bore, Shielded

  • Mfr # 2101071026

  • Zoro # G3789707


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Tapered Bore - Shielded
Cage Material
52100 Steel
Bore Dia.
50mm
Outside Dia.
90mm
Width
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071026
Zoro #
G3789707
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
50mm
Outside Dia.
90mm
Width
20mm

Details

Item
Radial Ball Bearing
Bearing Type
Tapered Bore - Shielded
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
6210K ZZ
Lubrication
GXM - Polyrex EM
Max. RPM
7100

Description

Ball Bearing, 50mm Tapered Bore,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.