Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 55mm Bore, 100mm, 21mmW

  • Mfr # 2101071083

  • Zoro # G3789661


product price: $27.89
/ea

Key Features

Bearing Type
Electric Motor, Open
Bore Dia.
55mm
Cage Material
52100 Steel
Outside Dia.
100mm
Width
21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071083
Zoro #
G3789661
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
55mm
Outside Dia.
100mm
Width
21mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Industry Number
6211
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative
Max. RPM
6100

Description

Ball Bearing, 55mm Bore, 100mm OD, 21mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.