Zoro Homepage

Ball Bearing, 55mm Bore, 120mm, Sealed

  • Mfr # 2101072824

  • Zoro # G3788359


product price: $59.65
/ea

Key Features

Bearing Type
Electric Motor, Sealed
Bore Dia.
55mm
Cage Material
52100 Steel
Outside Dia.
120mm
Width
29mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072824
Zoro #
G3788359
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
55mm
Outside Dia.
120mm
Width
29mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Industry Number
6311 2RS
Temp. Range
-20 Degrees to 212 Degrees F
Max. RPM
4800
Lubrication
Polyrex EM Grease

Description

Ball Bearing, 55mm Bore, 120mm OD,Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.