Zoro Homepage

Ball Bearing, 65mm Bore, 120mm, Sealed

  • Mfr # 2101071154

  • Zoro # G3789567


product price: $58.99
/ea

Key Features

Bearing Type
Electric Motor, Sealed
Bore Dia.
65mm
Cage Material
52100 Steel
Outside Dia.
120mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071154
Zoro #
G3789567
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
65mm
Outside Dia.
120mm
Width
23mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Industry Number
6213 2RS
Max. RPM
5000
Lubrication
Polyrex EM Grease
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing, 65mm Bore, 120mm OD,Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.