Zoro Homepage

Ball Bearing, 65mm Bore, 140mm, Sealed

  • Mfr # 2101072938

  • Zoro # G3788261


product price: $72.65
/ea

Key Features

Bearing Type
Electric Motor, Sealed
Bore Dia.
65mm
Cage Material
52100 Steel
Outside Dia.
140mm
Width
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072938
Zoro #
G3788261
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
65mm
Outside Dia.
140mm
Width
33mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Max. RPM
4200
Industry Number
6313 2RS
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing, 65mm Bore, 140mm OD,Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.