Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 70mm Bore, 110mm, Shielded

  • Mfr # 2101068122

  • Zoro # G3790775


product price: $40.49
/ea

Key Features

Bearing Type
Electric Motor, Shielded
Bore Dia.
70mm
Cage Material
52100 Steel
Outside Dia.
110mm
Width
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068122
Zoro #
G3790775
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
70mm
Outside Dia.
110mm
Width
20mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
6014 ZZ
Max. RPM
5700
Lubrication
Polyrex EM Grease

Description

Ball Bearing, 70mm Bore,110mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.