Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 70mm Bore, 125mm, 24mmW

  • Mfr # 6214C3

  • Zoro # G3789445


product price: $51.15
/ea

Key Features

Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Bore Dia.
70mm
Outside Dia.
125mm
Width
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6214C3
Zoro #
G3789445
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
70mm
Outside Dia.
125mm
Width
24mm

Details

Item
Ball Bearing, 70mm Bore, 125mm OD, 24mmW
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Max. RPM
4700
Industry Number
6214
Lubrication
Light Oil Preservative
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Ball Bearing, 70mm Bore, 125mm OD, 24mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.