Zoro Homepage

Ball Bearing, 70mm Bore, 125mm, Shielded

  • Mfr # 2101071230

  • Zoro # G3789460


product price: $56.65
/ea

Key Features

Bearing Type
Electric Motor, Shielded
Bore Dia.
70mm
Cage Material
52100 Steel
Outside Dia.
125mm
Width
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071230
Zoro #
G3789460
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
70mm
Outside Dia.
125mm
Width
24mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +248 Degrees F
Lubrication
Polyrex EM Grease
Industry Number
6214 ZZ
Max. RPM
4700

Description

Ball Bearing, 70mm Bore,125mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.