Zoro Homepage

Ball Bearing, 70mm Bore, 150mm, Shielded

  • Mfr # 6314 ZZ C3 G93

  • Zoro # G3788185


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Bore Dia.
70mm
Outside Dia.
150mm
Width
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6314 ZZ C3 G93
Zoro #
G3788185
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
70mm
Outside Dia.
150mm
Width
35mm

Details

Item
Ball Bearing, 70mm Bore,150mmOD,Shielded
Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +248 Degrees F
Lubrication
Polyrex EM Grease
Max. RPM
3800
Industry Number
6314 ZZ

Description

Ball Bearing, 70mm Bore,150mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.