Zoro Homepage

Ball Bearing, 70mm Bore, 150mm35mm

  • Mfr # 2101073036

  • Zoro # G3788167


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Loose internal Clearance
Bore Dia.
70mm
Cage Material
52100 Steel
Outside Dia.
150mm
Width
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073036
Zoro #
G3788167
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
70mm
Outside Dia.
150mm
Width
35mm

Details

Item
Radial Ball Bearing
Bearing Type
Loose internal Clearance
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
6314
Max. RPM
3800
Lubrication
Light Oil Preservative

Description

Ball Bearing, 70mm Bore,150mmOD,35mmW,C4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.