Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 80mm Bore, 125mm, Sealed

  • Mfr # 2101068195

  • Zoro # G3790696


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Bearing Type
Electric Motor, Sealed
Bore Dia.
80mm
Cage Material
52100 Steel
Outside Dia.
125mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068195
Zoro #
G3790696
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
80mm
Outside Dia.
125mm
Width
22mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Max. RPM
5000
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
6016 2RS
Lubrication
Polyrex EM Grease

Description

Ball Bearing, 80mm Bore, 125mm OD,Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.