Zoro Homepage

Ball Bearing, 80mm Bore, 170mm

  • Mfr # 2101073136

  • Zoro # G3788060


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Loose internal Clearance
Bore Dia.
80mm
Cage Material
52100 Steel
Outside Dia.
170mm
Width
39mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073136
Zoro #
G3788060
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
80mm
Outside Dia.
170mm
Width
39mm

Details

Item
Radial Ball Bearing
Bearing Type
Loose internal Clearance
Cage Material
52100 Steel
Industry Number
6316
Max. RPM
3400
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative

Description

Ball Bearing, 80mm Bore,170mmOD,29mmW,C4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.