Zoro Homepage

Ball Bearing, 85mm Bore, 130mm, 22mmW

  • Mfr # 2101068273

  • Zoro # G3790599


product price: $61.49
/ea

Key Features

Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Bore Dia.
85mm
Outside Dia.
130mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068273
Zoro #
G3790599
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
85mm
Outside Dia.
130mm
Width
22mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
4800
Industry Number
6017

Description

Ball Bearing, 85mm Bore, 130mm OD, 22mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.