Zoro Homepage

Ball Bearing, 90mm Bore, 140mm, 24mmW

  • Mfr # 2101068304

  • Zoro # G3790547


product price: $66.29
/ea

Key Features

Bearing Type
Electric Motor, Open
Bore Dia.
90mm
Cage Material
52100 Steel
Outside Dia.
140mm
Width
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068304
Zoro #
G3790547
UPC #
00605779488440
Country of Origin
Turkey

Dimensions

Bore Dia.
90mm
Outside Dia.
140mm
Width
24mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Industry Number
6018
Max. RPM
4500
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative

Description

Ball Bearing, 90mm Bore, 140mm OD, 24mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.