Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 90mm Bore, 160mm, Sealed

  • Mfr # 2101071412

  • Zoro # G3789235


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Electric Motor, Sealed
Bore Dia.
90mm
Cage Material
52100 Steel
Outside Dia.
160mm
Width
30mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071412
Zoro #
G3789235
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
90mm
Outside Dia.
160mm
Width
30mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Industry Number
6218 2RS
Lubrication
Polyrex EM Grease
Temp. Range
-20 Degrees to 212 Degrees F
Max. RPM
3700

Description

Ball Bearing, 90mm Bore, 160mm OD,Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.