Zoro Homepage

Ball Bearing, 95mm Bore, 200mm, Shielded

  • Mfr # 2101073233

  • Zoro # G3787939


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Bore Dia.
95mm
Outside Dia.
200mm
Width
45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073233
Zoro #
G3787939
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
95mm
Outside Dia.
200mm
Width
45mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Industry Number
6319 ZZ
Temp. Range
-20 Degrees F to +248 Degrees F
Max. RPM
2800

Description

Ball Bearing, 95mm Bore,200mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.