Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 17mmBore, 35mm

  • Mfr # 6003 2RS NR C3 G93

  • Zoro # G3791420


product price: $8.89
/ea

Key Features

Bearing Type
Sealed with Snap Ring
Bore Dia.
17mm
Cage Material
52100 Steel
Outside Dia.
35mm
Width
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6003 2RS NR C3 G93
Zoro #
G3791420
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
17mm
Outside Dia.
35mm
Width
10mm

Details

Item
Deep Groove Ball Bearing,17mmBore,35mmOD
Bearing Type
Sealed with Snap Ring
Cage Material
52100 Steel
Industry Number
6003 2RSNR
Lubrication
Polyrex EM Grease
Max. RPM
20000
Temp. Range
-20 Degrees to 212 Degrees F

Description

Deep Groove Ball Bearing,17mmBore,35mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.