Zoro Homepage

Deep Groove Ball Bearing, 20mm Bore

  • Mfr # 2101072377

  • Zoro # G3788788


product price: $8.59
/ea

Key Features

Bearing Type
Open with Snap Ring
Cage Material
52100 Steel
Bore Dia.
20mm
Outside Dia.
52mm
Width
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072377
Zoro #
G3788788
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
20mm
Outside Dia.
52mm
Width
15mm

Details

Item
Radial Ball Bearing
Bearing Type
Open with Snap Ring
Cage Material
52100 Steel
Max. RPM
12000
Industry Number
6304 NR
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative

Description

Deep Groove Ball Bearing, 20mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.