Zoro Homepage

Deep Groove Ball Bearing, 30mm Bore, Outside Dia.: 72mm

  • Mfr # 2101072521

  • Zoro # G3788648


product price: $19.59
/ea

Key Features

Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Bore Dia.
30mm
Outside Dia.
72mm
Width
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072521
Zoro #
G3788648
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
30mm
Outside Dia.
72mm
Width
19mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Max. RPM
8400
Industry Number
6306 ZZNR
Temp. Range
-20 Degrees F to +248 Degrees F
Lubrication
Polyrex EM Grease

Description

Deep Groove Ball Bearing,30mmBore,72mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.