Deep Groove Ball Bearing, 30mmBore, 55mm, Industry Number: 6006 NR

  • Mfr # 2101067657

  • Zoro # G3791265


product price:  $9.79
/ea

Key Features

Bearing Type
Open with Snap Ring
Bore Dia.
30mm
Cage Material
52100 Steel
Outside Dia.
55mm
Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067657
Zoro #
G3791265
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
30mm
Outside Dia.
55mm
Width
13mm

Details

Item
Radial Ball Bearing
Bearing Type
Open with Snap Ring
Cage Material
52100 Steel
Industry Number
6006 NR
Lubrication
Light Oil Preservative
Max. RPM
12000
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Deep Groove Ball Bearing,30mmBore,55mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.