Deep Groove Ball Bearing, 30mmBore, 55mm, Max. RPM: 12000

  • Mfr # 2101067640

  • Zoro # G3791280


product price:  $12.99
/ea

Key Features

Bearing Type
Sealed with Snap Ring
Cage Material
52100 Steel
Bore Dia.
30mm
Outside Dia.
55mm
Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101067640
Zoro #
G3791280
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
30mm
Outside Dia.
55mm
Width
13mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed with Snap Ring
Cage Material
52100 Steel
Max. RPM
12000
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Polyrex EM Grease
Industry Number
6006 2RSNR

Description

Deep Groove Ball Bearing,30mmBore,55mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.