Deep Groove Ball Bearing, 35mmBore, 62mm, Industry Number: 6007 ZZNR

  • Mfr # 2101067733

  • Zoro # G3791186


product price:  $17.49
/ea

Key Features

Bearing Type
Shielded with Snap Ring
Bore Dia.
35mm
Cage Material
52100 Steel
Outside Dia.
62mm
Width
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067733
Zoro #
G3791186
UPC #
-
Country of Origin
Türkiye

Dimensions

Bore Dia.
35mm
Outside Dia.
62mm
Width
14mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +248 Degrees F
Lubrication
Polyrex EM Grease
Industry Number
6007 ZZNR
Max. RPM
10500

Description

Deep Groove Ball Bearing,35mmBore,62mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.