Deep Groove Ball Bearing, 40mm Bore, Max. RPM: 6200

  • Mfr # 2101061266

  • Zoro # G3791551


product price: $68.29
/ea

Key Features

Bearing Type
Max Type - Loading Slot
Bore Dia.
40mm
Cage Material
52100 Steel
Outside Dia.
90mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101061266
Zoro #
G3791551
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm

Details

Item
Radial Ball Bearing
Bearing Type
Max Type - Loading Slot
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Premium Grade 2 NLGI Bearing Grease
Industry Number
308 ZZNR
Max. RPM
6200

Description

Deep Groove Ball Bearing, 40mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.