Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 40mm Bore, Outside Dia.: 68mm

  • Mfr # 2101067800

  • Zoro # G3791131


product price: $14.69
/ea

Key Features

Bearing Type
Open with Snap Ring
Bore Dia.
40mm
Cage Material
52100 Steel
Outside Dia.
68mm
Width
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067800
Zoro #
G3791131
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
40mm
Outside Dia.
68mm
Width
15mm

Details

Item
Radial Ball Bearing
Bearing Type
Open with Snap Ring
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
6008 NR
Max. RPM
9500

Description

Deep Groove Ball Bearing, 40mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.