Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 40mmBore, 90mm

  • Mfr # 6308 ZZ NR C3 G93

  • Zoro # G3788471


product price: $37.49
/ea

Key Features

Bearing Type
Shielded with Snap Ring
Bore Dia.
40mm
Cage Material
52100 Steel
Outside Dia.
90mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6308 ZZ NR C3 G93
Zoro #
G3788471
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
40mm
Outside Dia.
90mm
Width
23mm

Details

Item
Deep Groove Ball Bearing,40mmBore,90mmOD
Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +248 Degrees F
Industry Number
6308 ZZNR
Max. RPM
6700
Lubrication
Polyrex EM Grease

Description

Deep Groove Ball Bearing,40mmBore,90mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.