Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 45mm Bore, Max. RPM: 5700

  • Mfr # 2101061270

  • Zoro # G3791545


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Max Type - Loading Slot
Cage Material
52100 Steel
Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101061270
Zoro #
G3791545
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm

Details

Item
Radial Ball Bearing
Bearing Type
Max Type - Loading Slot
Cage Material
52100 Steel
Lubrication
Premium Grade 2 NLGI Bearing Grease
Industry Number
309 ZNR
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
5700

Description

Deep Groove Ball Bearing, 45mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.