Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 45mm Bore, Max. RPM: 5900

  • Mfr # 2101072705

  • Zoro # G3788456


product price: $54.65
/ea

Key Features

Bearing Type
Sealed with Snap Ring
Bore Dia.
45mm
Cage Material
52100 Steel
Outside Dia.
100mm
Width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072705
Zoro #
G3788456
UPC #
00712285861657
Country of Origin
Turkey

Dimensions

Bore Dia.
45mm
Outside Dia.
100mm
Width
25mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed with Snap Ring
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Industry Number
6309 2RSNR
Max. RPM
5900
Temp. Range
-20 Degrees to 212 Degrees F

Description

Deep Groove Ball Bearing,45mmBore100mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.