Deep Groove Ball Bearing, 55mm Bore, Industry Number: 6311 ZZNR

  • Mfr # 2101072851

  • Zoro # G3788325


product price:  $77.25
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Bore Dia.
55mm
Outside Dia.
120mm
Width
29mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101072851
Zoro #
G3788325
UPC #
00712285861770
Country of Origin
Türkiye

Dimensions

Bore Dia.
55mm
Outside Dia.
120mm
Width
29mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +248 Degrees F
Lubrication
Polyrex EM Grease
Industry Number
6311 ZZNR
Max. RPM
4800

Description

Deep Groove Ball Bearing, 55mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.