Deep Groove Ball Bearing, 60mm Bore, Max. RPM: 5400

  • Mfr # 2101071119

  • Zoro # G3789591


product price: $52.55
/ea

Key Features

Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Bore Dia.
60mm
Outside Dia.
110mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071119
Zoro #
G3789591
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
60mm
Outside Dia.
110mm
Width
22mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Max. RPM
5400
Industry Number
6212 ZZNR
Temp. Range
-20 Degrees F to +248 Degrees F

Description

Deep Groove Ball Bearing, 60mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.