Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 60mmBore, 95mm

  • Mfr # 2101068032

  • Zoro # G3790879


product price: $42.25
/ea

Key Features

Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Bore Dia.
60mm
Outside Dia.
95mm
Width
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068032
Zoro #
G3790879
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
60mm
Outside Dia.
95mm
Width
18mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Industry Number
6012 ZZNR
Max. RPM
6700
Temp. Range
-20 Degrees F to +248 Degrees F

Description

Deep Groove Ball Bearing,60mmBore,95mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.