Deep Groove Ball Bearing, 65mm Bore, Industry Number: 6213 ZZNR

  • Mfr # 2101071170

  • Zoro # G3789521


product price:  $61.83
/ea

Key Features

Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Bore Dia.
65mm
Outside Dia.
120mm
Width
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101071170
Zoro #
G3789521
UPC #
00712285861763
Country of Origin
Turkey

Dimensions

Bore Dia.
65mm
Outside Dia.
120mm
Width
23mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Industry Number
6213 ZZNR
Max. RPM
5000
Lubrication
Polyrex EM Grease
Temp. Range
-20 Degrees F to +248 Degrees F

Description

Deep Groove Ball Bearing, 65mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.