Zoro Homepage

Deep Groove Ball Bearing, 65mm Bore, Outside Dia.: 100mm

  • Mfr # 2101068076

  • Zoro # G3790836


product price: $39.79
/ea

Key Features

Bearing Type
Open with Snap Ring
Bore Dia.
65mm
Cage Material
52100 Steel
Outside Dia.
100mm
Width
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068076
Zoro #
G3790836
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
65mm
Outside Dia.
100mm
Width
18mm

Details

Item
Radial Ball Bearing
Bearing Type
Open with Snap Ring
Cage Material
52100 Steel
Max. RPM
6300
Industry Number
6013 NR
Temp. Range
-20 Degrees F to +390 Degrees F
Lubrication
Light Oil Preservative

Description

Deep Groove Ball Bearing, 65mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.