Zoro Homepage

Deep Groove Ball Bearing, 80mm Bore, Width: 39mm

  • Mfr # 2101073116

  • Zoro # G3788079


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Bore Dia.
80mm
Outside Dia.
170mm
Width
39mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073116
Zoro #
G3788079
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
80mm
Outside Dia.
170mm
Width
39mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded with Snap Ring
Cage Material
52100 Steel
Max. RPM
3400
Lubrication
Polyrex EM Grease
Temp. Range
-20 Degrees F to +248 Degrees F
Industry Number
6316 ZZNR

Description

Deep Groove Ball Bearing, 80mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.