Zoro Homepage

Deep Groove Ball Bearing, 90mmBore140mm

  • Mfr # 2101068278

  • Zoro # G3790571


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed with Snap Ring
Cage Material
52100 Steel
Bore Dia.
90mm
Outside Dia.
140mm
Width
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068278
Zoro #
G3790571
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
90mm
Outside Dia.
140mm
Width
24mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed with Snap Ring
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Industry Number
6018 2RSNR
Max. RPM
4500
Temp. Range
-20 Degrees to 212 Degrees F

Description

Deep Groove Ball Bearing,90mmBore140mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.