Zoro Homepage

Deep Groove Ball Bearing, 95mm Bore, Width: 24mm

  • Mfr # 2101068318

  • Zoro # G3790529


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open with Snap Ring
Bore Dia.
95mm
Cage Material
52100 Steel
Outside Dia.
145mm
Width
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068318
Zoro #
G3790529
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
95mm
Outside Dia.
145mm
Width
24mm

Details

Item
Radial Ball Bearing
Bearing Type
Open with Snap Ring
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
6019 NR
Lubrication
Light Oil Preservative
Max. RPM
4300

Description

Deep Groove Ball Bearing, 95mm Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.