Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Ball Bearing, 95mm Bore, Width: 32mm

  • Mfr # 2101071454

  • Zoro # G3789180


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed with Snap Ring
Cage Material
52100 Steel
Bore Dia.
95mm
Outside Dia.
170mm
Width
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071454
Zoro #
G3789180
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
95mm
Outside Dia.
170mm
Width
32mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed with Snap Ring
Cage Material
52100 Steel
Industry Number
6219 2RSNR
Max. RPM
3500
Lubrication
Polyrex EM Grease
Temp. Range
-20 Degrees to 212 Degrees F

Description

Deep Groove Ball Bearing,95mmBore170mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.