This item is Discontinued.

Ors Nasco SmithWessn, Elite Safety Eyewear, Black Frame, Smoke Anti-Fog Lens 21303

SmithWessn, Elite Safety Eyewear, Black Frame, Smoke Anti-Fog Lens (Discontinued)

  • Mfr # 21303
  • Zoro # G310794122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21303
Zoro #
G310794122
UPC #
79768008665
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses

Description

Lightweight, inretro-stylein safety glasses make a fashion statement while providing protection. Wide temples improve stability and structural integrity. Lenses are cut to provide clear, distortion-free vision. Dual lenses with 8-base curve and wraparound coverage. High-performance polycarbonate lenses give 99.9% UV protection. Eyewear meets ANSI Z87.1+ impact standard. Style: Wraparound; Frame Color: Black; Lens Material: Polycarbonate; Lens Tint: Smoke.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.