Zoro Homepage

2 gal Wand Battery Operated Tank Sprayer

  • Mfr # 190631

  • Zoro # G316255818


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compression Sprayers
Length
8.85 in
Width
21.45 in
Height
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190631
Zoro #
G316255818
UPC #
841688006089
Country of Origin
United States

Dimensions

Length
8.85 in
Width
21.45 in
Height
9.1 in

Details

For Use With
Compression Sprayers
Item
Sprayers/Dusters

Description

Hose Length: , , Packaging Type: , Product Type: Battery Operated Tank Sprayer, Shoulder Strap: , Sub Brand: , Brand Name: Ortho, Adjustable Spray Tip: Yes, Capacity: 2, Applicator Type: Wand, White, Black, Height: , Length: , Tank Material: , Width: , Wa

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.