
Ant Bait, 4PK
Mfr # OHD-MAT4
Zoro # G516224492
product price: $10.75
/pk 4, $2.69/eaKey Features
Overall Length
4.95 in
Overall Width
7.3 in
Depth (In.)
4.8 in
Specifications
Metal Child and Pet-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OHD-MAT4
Zoro #
G516224492
UPC #
72477989164
Country of Origin
United States
Dimensions
Overall Length
4.95 in
Overall Width
7.3 in
Depth (In.)
4.8 in
Details
Specifications
Metal Child and Pet-Resistant
Description
Ortho Ant Bait, Specifications: Metal, Child and Pet-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.