Zoro Homepage

Bug-Geta Crawling Insect Killer Pellets 6 lb

  • Mfr # 0475610

  • Zoro # G416251000


product price: $30.45
/ea
Sold in multiples of 2 for $60.90

Key Features

For Use With
Insecticide Granules
Overall Width
12.5 in
Overall Length
4.25 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0475610
Zoro #
G416251000
UPC #
71549047566
Country of Origin
United States

Dimensions

Overall Width
12.5 in
Overall Length
4.25 in
Overall Height
10 in

Details

For Use With
Insecticide Granules
Item
Insecticides/Repellents

Description

Active Ingredient: 1.0% Sulfur, Odorless: , Organic: No, Pest Type: Slugs and Snails, Product Form: Pellets, Product Type: Crawling Insect Killer, Residual Protection: Yes, Safe for Edibles: No, Sub Brand: Bug-Geta, Brand Name: Ortho, Container Size: 6, C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.